Shop All Vehicle Salt & Sand Spreaders
Snowex
Pre-Wet Spray System
Mfr # 74610
Zoro # G2582171
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,063.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 57 1/2 in
- Depth 80 in
- Height 26 in
- For Use With 11930, 11940, Mfr. No. 11920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 74610
- Zoro # G2582171
- UPC # 860303001735
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 57 1/2 in |
Depth | 80 in |
Height | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 11930, 11940, Mfr. No. 11920 |
Item | Pre-Wet Spray System |
Includes | Mounting kit |
Description
Pre-Wet Spray System, 11930, 11940, Mfr. No. 11920 For Use With, Mounting kit Includes, Height 26 in, Width 57 1/2 in, Depth 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Rear Carpet Ret 5mm Stud 10mm Hex 8mm Stem PK25 (12646PK)
- 3M Scotchcal Application Squeegee, Blue (MMM71601)
- DONALDSON STACK CAP (P270541)
- DIXON Legris DOT Push-In Union Tee, OD 1/4" (31045600DOT)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- Snowex Vehicle Salt & Sand Spreaders