Shop All Sheds & Outdoor Storage
Snowex
Polyethylene Lid Container, Yellow
Mfr # 74045
Zoro # G901113790
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Outside Height 17 2/5 in
- Outside Width 22 3/4 in
- Inside Height 17 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 74045
- Zoro # G901113790
- UPC # 860303001766
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 17 2/5 in |
Outside Width | 22 3/4 in |
Inside Height | 17 3/8 in |
Inside Width | 22 3/4 in |
Overall Width | 22 3/4 in |
Outside Length | 33 in |
Overall Height | 17 3/8 in |
Inside Length | 33 in |
Overall Length | 33 in |
Bottom Inside Width | 22 3/4 in |
Overall LxWxH | 33 in x 22 3/4 in x 17 3/8 in |
Bottom Inside Length | 33 in |
Description
Lid Container, Color Yellow, Container Wall Type Solid, Fork Pockets No, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -30 Degrees F, Overall Height 17 3/8 in, Overall Length 33 in, Overall Width 22 3/4 in, Stackable Yes, Stacking Capacity 80 lb, Volume Capacity 3 cu ft, Weight Capacity 225 lb, Includes Lid Yes, Bottom Inside Length 33 in, Bottom Inside Width 22 3/4 in, Inside Height 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF STUFF TUFF FLEX TUB 12 GAL PINK (F12PK)
- AFTERMARKET 6 Spline PTO Repair Shaft (CLO70-0015)
- STENS Hi-Lift Blade Fits Oem - Husqvarna Ez 5224 6128 539113312 340-210 (340-210)
- ZIPPO Wild West Scene Design 540 Color Pocket Lighter (48518)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Blue Grey (CLG88BG)
- SOJAG 3160 cu. ft. Steel Charcoal (GRC1230)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84CG)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84AN)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x14, Cool Grey (EG1214CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Anthracite (EG1014AN)
- Snowex Sheds & Outdoor Storage