Shop All Plowing Equipment & Parts
Snowex
Oem Plow Wheel, Use w RotaryBroom, Plastic
Mfr # 72293
Zoro # G1908825
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Rotary Broom
- For Use With Mfr. Model Number SS-4000, SWB-480
- Application Debris Removal, Snow
- Fits Brand SnowEx, SweepEx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 72293
- Zoro # G1908825
- Country of Origin Germany
- Category Plowing Equipment & Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Rotary Broom |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Application | Debris Removal, Snow |
Fits Brand | SnowEx, SweepEx |
Material | Plastic |
Item | Oem Plow Wheel |
Includes | Hardware |
Description
Oem Plow Wheel, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, Includes Hardware, For Use With Rotary Broom, Application Snow, Debris Removal, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-621 For Cub Cadet 954-04208A (265-621)
- STENTENSGOLF StentensGolf TS2042 Turn Signal Switch with Flasher for Precedent YDR & RXV (TS2042)
- PERFORMANCE TOOL Battery Jumper Cables 12 Ft. 10 Ga, W1670 (W1670)
- ILC Replacement for Trojan T1275+ (T1275+ TROJAN)
- SNOWEX MD UTV Plow Control (90175)
- KFI 72" UTV Pro-Poly Straight Blade (105872)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Husqvarna Poulan 3045 (A186BS)
- WARN INDUSTRIES Plow Mount Kit, Polaris (78395)
- BUYERS PRODUCTS 100 Gallon Square Storage Tank - 38x30x29 Inch (82123929)
- NORDIC PLOW Nordic Plow NP49SLT 49 in. Snow Plow for Lawn Tractors (NP49SLT)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, FRONT MOUNT PLOW MOUNT, Y (80534)
- Snowex Plowing Equipment & Parts