Shop All Vehicle Salt & Sand Spreaders
Snowex
Material Control Tube, for Spreader
Mfr # TRK-1575
Zoro # G4823701
original price:
$419.09
34% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With MFR. NO. SP-1575-1
- Accessory Type Material Control Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # TRK-1575
- Zoro # G4823701
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Material Control Tube |
For Use With | MFR. NO. SP-1575-1 |
Accessory Type | Material Control Tube |
Description
Material Control Tube, MFR. NO. SP-1575-1 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- LISLE Telescoping Inspection Mirror, 10"-14" (32050)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1-23/32" H (PA30329)
- SKF Wheel Bearing - Front, FW178 (FW178)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- BUYERS PRODUCTS SaltDogg® PRO1500 1.5 Cubic Yard Electric Poly Hopper Spreader - Auger (PRO1500)
- Snowex Vehicle Salt & Sand Spreaders