Shop All Vehicle Salt & Sand Spreaders
Snowex
Material Control Kit for Tailgate Spreader
Mfr # TRK-3000
Zoro # G5989462
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hardware
- Depth 7 in
- Width 25 in
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # TRK-3000
- Zoro # G5989462
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 7 in |
Width | 25 in |
Height | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Material Control Kit |
Includes | Hardware |
For Use With | 32600, Mfr. No. 32300 |
Accessory Type | Material Control Kit |
Description
Material Control Kit, 32600, Mfr. No. 32300 For Use With, Hardware Includes, Height 7 1/2 in, Width 25 in, Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 4138-BSS WeatherDeck Toggle Switch Boot (4138-BSS)
- BUYERS PRODUCTS Side Wind Swivel Jack, 10" Travel (91220)
- RUGGED RIDGE LICENSE PLATE BRACKET, STAINLESS, 76-86 CJ (11136.01)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- Snowex Vehicle Salt & Sand Spreaders