Shop All Vehicle Salt & Sand Spreaders
Snowex
Hopper Spreader, 9 cu. ft. Cap.
Mfr # 12145-1
Zoro # G3634326
product price: $5,540.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Not eligible for select promotions
$5,540.99
Free 30-Day Returns
Key Features
- Height 45 1/2 in
- Auger Type 4" Heavy-Duty Shaftless
- For Use With Truck
- Frame Stainless Steel
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 12145-1
- Zoro # G3634326
- UPC # 856138008780
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Height | 45 1/2 in |
Width | 38 in |
Spread Width | 30 ft |
Spinner Size | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hopper Spreader |
Auger Type | 4" Heavy-Duty Shaftless |
For Use With | Truck |
Frame | Stainless Steel |
Includes Mounting Hardware | Yes |
Capacity | 750 lb |
Mount Type | Bed |
Spinner Type | Polyurethane |
Hopper Material | Stainless Steel |
Description
Hopper Spreader, For Use With Truck, 750 lb Capacity, Spread Width 30 ft, Mount Type Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 45 1/2 in, Width 38 in, Auger Type 4 In. Heavy-Duty Shaftless, Spinner Size 12 in, Spinner Type Polyurethane, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Main Bearing Gasket Set, JV707P (JV707P)
- TOVATECH Elma Clean 260 Dip & Splash Ultrasonic Cleaning Solution, 7.1 pH, 2.5 L (800 0072)
- CURT Soft-Trac 2 Breakaway Kit (52026)
- STREAMLIGHT Hp LED Lens Reflector Assembly (88705)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- Snowex Vehicle Salt & Sand Spreaders