Shop All Vehicle Salt & Sand Spreaders
Snowex
Gate Assembly Kit, with Control Cable
Mfr # GAK-020-1
Zoro # G4847285
original price:
$333.99
9% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Adjustable Stainless Steel Gate, Control Cable
- For Use With MFR. NO. MFRSP-575X-1
- Accessory Type Gate Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # GAK-020-1
- Zoro # G4847285
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Includes | Adjustable Stainless Steel Gate, Control Cable |
Item | Gate Assembly Kit |
For Use With | MFR. NO. MFRSP-575X-1 |
Accessory Type | Gate Assembly Kit |
Description
Gate Assembly Kit, MFR. NO. MFRSP-575X-1 For Use With, Adjustable Stainless Steel Gate, Control Cable Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fin Comb, 59145 (59145)
- MEGUIARS Marine Vnyl Rbr Clnr16Oz (M5716)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined Red (083055)
- MOTORMITE 14 Gauge Red Primary Wire-Spool, 85776 (85776)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- Snowex Vehicle Salt & Sand Spreaders