Shop All Vehicle Salt & Sand Spreaders
Snowex
Flow Kit, for Mfr No SP-2000
Mfr # OFK-020
Zoro # G4823710
original price:
$503.48
15% off
Free Shipping & Returns
$423.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Control Cable, Dual Pitch Baffle, Hardware, Power Cable, Vibrator
- For Use With MFR. NO. SP-2000, SP-3000, SP-6000
- Accessory Type Flow Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # OFK-020
- Zoro # G4823710
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Flow Kit |
Includes | Control Cable, Dual Pitch Baffle, Hardware, Power Cable, Vibrator |
For Use With | MFR. NO. SP-2000, SP-3000, SP-6000 |
Accessory Type | Flow Kit |
Description
Flow Kit, MFR. NO. SP-2000, SP-3000, SP-6000 For Use With, Control Cable, Dual Pitch Baffle, Hardware, Power Cable, Vibrator Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- RACOR Repl Kit, Bowl Ring 900/1000, RK11037A (RK11037A)
- VELVAC Linkage, Adjustable, 034133 (034133)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Marine Adhesive (170011)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- AGRI-FAB 85lb Ice Melt Push Broadcast Spreader (45-0575)
- Snowex Vehicle Salt & Sand Spreaders