Shop All Vehicle Salt & Sand Spreaders
Snowex
Expansion Collars, For.35 cu yd Spreader
Mfr # 85698
Zoro # G100948322
original price:
$347.19
13% off
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 0.35 cu yd Spreader, HELIXX Stainless Steel Hopper Spreaders, Spreader 60JC42
- Includes (2) Stainless Steel Extensions
- Cover Material Stainless Steel
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 85698
- Zoro # G100948322
- UPC # 856138008988
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Extension Collars |
For Use With | 0.35 cu yd Spreader, HELIXX Stainless Steel Hopper Spreaders, Spreader 60JC42 |
Includes | (2) Stainless Steel Extensions |
Cover Material | Stainless Steel |
Frame Material | Steel |
Description
Extension Collars, For Use With 0.35 cu yd Spreader, HELIXX Stainless Steel Hopper Spreaders, Spreader 60JC42, Cover Material Stainless Steel, Frame Material Steel, Includes (2) Stainless Steel Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Service Kit 1 for 5-10HP, Rotary Screw Compressor (SKIT001A)
- MTD Wheel Asm.Comp 8X2 (734-1978)
- TITAN BIT SET 61 PIECE (TL16061)
- SUNBELT Equipment Guard II Vinyl Coated Backpack Blower Holder 17.75" x17.1" x6.5" (A-B1BH3000)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- BUYERS PRODUCTS SaltDogg® PRO1500 1.5 Cubic Yard Electric Poly Hopper Spreader - Auger (PRO1500)
- Snowex Vehicle Salt & Sand Spreaders