Shop All Vehicle Salt & Sand Spreaders
Snowex
6 cu. ft. capacity Sidewalk Salt Spreaders
Mfr # SP-1675
Zoro # G4823756
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$4,620.99
Free 30-Day Returns
Key Features
- Capacity 6 cu ft
- Spread Width 4 to 12 ft
- Drop Type Spinner
- Flow Control Variable Speed
- For Use With Pick-Ups, Utility Tractors Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # SP-1675
- Zoro # G4823756
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 4 to 12 ft |
Spinner Size | 12 in |
Width | 49.5 in |
Height | 30 in |
Depth | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sidewalk Salt Spreaders |
Capacity | 6 cu ft |
Drop Type | Spinner |
Flow Control | Variable Speed |
For Use With | Pick-Ups, Utility Tractors Vehicles |
Includes | Control and Power Cables, Controller, Fitted Lid |
Frame | Powder Coated Steel |
Spinner Type | Adjustable Stainless Steel |
Auger Type | Horizontal Feed |
Hopper Material | Polyethylene |
Mount Type | 3-Point Hitch, 2 in Receiver or Bed |
Includes Mounting Hardware | No |
Description
Tailgate Spreader, For Use With Pick-Ups, Utility Tractors Vehicles, 6 cu ft Capacity, Spread Width 4 to 12 ft, Mount Type 3-Point Hitch, 2 in Receiver or Bed, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 30 in, Width 49.5 in, Depth 30 in, Auger Type Horizontal Feed, Spinner Size 12 in, Spinner Type Adjustable Stainless Steel, Includes Control and Power Cables, Controller, Fitted Lid, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Detroit Diesel (8601704)
- FRAM Extra Guard Spin-On Oil Filter (PH8A)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1624)
- TRUCK-LITE Super 21, Incandescent, Yellow Rectangular, 1 Bulb, Marker Clearance Light, P2, 2 Screw (21002YP)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SALTDOGG TGS03 8 Cubic Foot Tailgate Spreader (TGS03)
- Snowex Vehicle Salt & Sand Spreaders