Shop All Vehicle Salt & Sand Spreaders
Snowex
50-Gallon Pre-Wet & Direct Liquid Application Kit for Use with HELIXX Stainless Steel Hoppers
Mfr # 85689
Zoro # G600948334
Free Shipping & Returns
$2,740.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HELIXX Stainless Steel Hopper Spreaders
- Includes 50 Gallon Tank, Pump, Spray Kit
- Frame Material Plastic
- Cover Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 85689
- Zoro # G600948334
- UPC # 860303001728
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Pre-Wet & Direct Liquid Application Kit |
For Use With | HELIXX Stainless Steel Hopper Spreaders |
Includes | 50 Gallon Tank, Pump, Spray Kit |
Frame Material | Plastic |
Cover Material | Plastic |
Accessory Type | Pre-Wet and Direct Liquid Application Kit 50-Gallon |
Description
Pre-Wet and Direct Liquid Application Kit, For Use With HELIXX Stainless Steel Hopper Spreaders, Cover Material Plastic, Frame Material Plastic, Includes 50 Gallon Tank, Pump, Spray Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Edge 3 LED Grille Light Head - Green (EG-300-G)
- VELVAC External Switch (697011)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 5PK890 (5PK890)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SALTDOGG 2 cu. yd. capacity Electric Poly Hopper Spreader (SHPE2000X)
- Snowex Vehicle Salt & Sand Spreaders