Shop All Vehicle Salt & Sand Spreaders
Snowex
300 gal. capacity Broadcast Spreader
Mfr # VSS-3000
Zoro # G3775891
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,685.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 300 gal
- Spread Width Up to 25 ft
- For Use With Flatbeds, Pick-Ups
- Frame Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # VSS-3000
- Zoro # G3775891
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 25 ft |
Width | 82 in |
Height | 68 in |
Depth | 94 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Truck Mount Sprayer |
Capacity | 300 gal |
For Use With | Flatbeds, Pick-Ups |
Frame | Powder Coated Steel |
Mount Type | Bed |
Hopper Material | Polyethylene |
Includes Mounting Hardware | Yes |
Product Type | Salt Sprayer |
Description
Salt Sprayer, For Use With Flatbeds, Pick-Ups, 300 gal Capacity, Spread Width Up to 25 ft, Mount Type Bed, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 68 in, Width 82 in, Depth 94 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE VENT CLAMSHELL 1-3/4""X1. (16141)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- PETERSON MANUFACTURING ADPT 3WIRE FEMALE TO LED (417-493)
- SCHUMACHER ELECTRIC 6/12V, 1.5A Battery Charger, 120VAC (SC1355)
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- DB ELECTRICAL Buyers Salt Spreader Motor for Tgsuv1 Tgsug1A 10765, Bp801-005B (430-22031)
- Snowex Vehicle Salt & Sand Spreaders