Shop All Vehicle Salt & Sand Spreaders
Snowex
3-Point Mount for Trailer Spreader
Mfr # TPM-175-1
Zoro # G2790313
original price:
$378.29
26% off
new price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 20 in
- Includes MOUNTING HARDWARE
- Width 30 in
- For Use With MFR. NO. US-100, SP-575, US-200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # TPM-175-1
- Zoro # G2790313
- UPC # 813818010051
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Height | 20 in |
Width | 30 in |
Depth | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | MOUNTING HARDWARE |
For Use With | MFR. NO. US-100, SP-575, US-200 |
Item | Three-Point Mount |
Accessory Type | Three-Point Mount |
Description
Three-Point Mount, MFR. NO. US-100, SP-575, US-200 For Use With, Mounting Hardware Includes, Height 20 in, Width 30 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- PERMATEX Permatex Automotive BULLSEYE Windshield Repair Kit (16067)
- GUEST On-Board Battery Charger 20A / 12V - 2 Bank - 120V Input (2720A)
- RKI SINGLE LID STEEL CHEST BOX WHT F/8FT BEDS (M60-1NM)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- Snowex Vehicle Salt & Sand Spreaders