Shop All Vehicle Salt & Sand Spreaders
Snowex
240 lb. Capacity Tailgate Spreader
Mfr # SP-125-1
Zoro # G0433273
product price: $930.60
/ea
Free Shipping & Returns
$930.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spinner Type Plastic
- Width 31 in
- Height 30 1/2 in
- For Use With Fertilizers, Pelletized Ice Melt, Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # SP-125-1
- Zoro # G0433273
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 31 in |
Height | 30 1/2 in |
Depth | 22 1/2 in |
Spinner Size | 10 in |
Spread Width | Up to 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Spinner Type | Plastic |
Item | Tailgate Spreader |
For Use With | Fertilizers, Pelletized Ice Melt, Seed |
Capacity | 3 cu ft |
Auger Type | Welded Steel |
Includes | On/Off Switch and Gate Flow Control Kit |
Frame | Steel |
Hopper Material | Polyethylene |
Mount Type | 2 in Receiver or SnowEX |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader, For Use With Fertilizers, Pelletized Ice Melt, Seed, 3 cu ft Capacity, Spread Width Up to 25 ft, Mount Type 2 in Receiver or SnowEX, Hopper Material Polyethylene, Steel Frame, Height 30 1/2 in, Width 31 in, Depth 22 1/2 in, Auger Type Welded Steel, Spinner Size 10 in, Spinner Type Plastic, Includes On/Off Switch and Gate Flow Control Kit, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1SP (XO5W30Q1SP)
- NATIONAL HARDWARE 2-1/2 in. L Zinc-Plated Screen/Storm Door Hinge , 2PK (N115-519)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- MAIN FILTER FLEETGUARD HF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (1470601SSE)
- Snowex Vehicle Salt & Sand Spreaders