Shop All Vehicle Salt & Sand Spreaders
Snowex
200 gal. capacity Broadcast Spreader
Mfr # VSS-2000
Zoro # G3775821
product price: $6,508.80
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$6,508.80
Free 30-Day Returns
Key Features
- Capacity 200 gal
- Spread Width Up to 25 ft
- For Use With Flatbeds, Pick-Ups
- Frame Powder Coated Steel
- Width 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # VSS-2000
- Zoro # G3775821
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 25 ft |
Width | 82 in |
Height | 64 in |
Depth | 88 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Truck Mount Sprayer |
Capacity | 200 gal |
For Use With | Flatbeds, Pick-Ups |
Frame | Powder Coated Steel |
Hopper Material | Polyethylene |
Mount Type | Bed |
Includes Mounting Hardware | Yes |
Product Type | Salt Sprayer |
Description
Salt Sprayer, For Use With Flatbeds, Pick-Ups, 200 gal Capacity, Spread Width Up to 25 ft, Mount Type Bed, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 64 in, Width 82 in, Depth 88 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Connector Plier (J253G)
- SEACHOICE Black Rubber Heavy Duty Keel Roller, 12" L (56111)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (9939)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- Snowex Vehicle Salt & Sand Spreaders