Shop All Spreaders
Snowex
160 lb. capacity Walk-Behind Drop Spreader
Mfr # SD-95SS
Zoro # G5756445
original price:
$1,143.40
7% off
new price: $1,058.40
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,058.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 160 lb
- Spread Width 2.3 ft
- Drop Type Regulated Drop
- Flow Control Precise Drop
- For Use With Ice Melt, Rock Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 2.3 ft |
Wheel Width | 5 in |
Wheel Dia. | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Walk-Behind Drop Spreader |
Capacity | 160 lb |
Drop Type | Regulated Drop |
Flow Control | Precise Drop |
For Use With | Ice Melt, Rock Salt |
Includes | Top Screen and Cover |
Axle Type | Stainless Steel |
Frame | Stainless Steel |
Wheel Type | Pneumatic |
Handle | Fixed T |
Hopper Material | Polyethylene |
Features | 28 in Wide Drop Path, Pinpoint Material Delivery |
Product Type | Drop Spreader |
Description
Drop Spreader, Capacity 160 lb, Handle Fixed T, Drop Type Regulated Drop, Flow Control Precise Drop, Includes Top Screen and Cover, For Use With Ice Melt, Rock Salt, Spread Width 2.3 ft, Frame Stainless Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 13 in, Wheel Width 5 in, Axle Type Stainless Steel, Features 28 in Wide Drop Path, Pinpoint Material Delivery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader (SP-85)
- SNOWEX 100 lb. capacity Broadcast Spreader (SP-65)
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader (SD-95)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- EARTHWAY 65lb Set-up Deluxe Spreader w/9-in. pneumatic wheels (2030P-Plus)
- TURFEX 120 lb. capacity Broadcast Walk Behind Spreader, Capacity Range (Lb.): Large (TS85SS)
- AGRI-FAB 175 lb. capacity Broadcast Spreader (45-03297)
- Snowex Spreaders