Shop All Vehicle Salt & Sand Spreaders
Snowex
11 cu. ft. capacity UTV Bed Spreader
Mfr # 32200
Zoro # G5421949
product price: $5,695.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,695.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 11 cu ft
- Spread Width Up to 30 ft
- Drop Type Spinner
- For Use With 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 32200
- Zoro # G5421949
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 30 ft |
Depth | 64 in |
Height | 27 in |
Spinner Size | 12 in |
Width | 48.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | UTV Bed Spreader |
Capacity | 11 cu ft |
Drop Type | Spinner |
For Use With | 0 |
Includes | Control and Power Cables, Controller, Fitted Lid, Mounting Hardware |
Frame | Powder Coated Steel |
Spinner Type | Adjustable Stainless Steel |
Mount Type | Bed |
Auger Type | Horizontal Feed |
Hopper Material | Polyethylene |
Includes Mounting Hardware | Yes |
Product Type | Tailgate Spreader |
Description
Tailgate Spreader, For Use With Utility Tractors Vehicles, 11 cu ft Capacity, Spread Width Up to 30 ft, Mount Type Bed, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 27 in, Width 48.5 in, Depth 64 in, Auger Type Horizontal Feed, Spinner Size 12 in, Spinner Type Adjustable Stainless Steel, Includes Control and Power Cables, Controller, Fitted Lid, Mounting Hardware, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #862 0" x0" x0" (A-862-LED)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- BLUE SEA SYSTEMS Blue Sea 8292 Water Resistant Contura III Switch - Black (8292)
- PENNZOIL Engine Oil, 5W-40, Synthetic, Euro, 1 Qt. (550051120)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- Snowex Vehicle Salt & Sand Spreaders