Shop All Spreaders
Snowex
100 lb. capacity Broadcast Spreader
Mfr # SP-65
Zoro # G2500434
product price: $429.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb
- Spread Width 20 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 20 ft |
Wheel Width | 4 in |
Wheel Dia. | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Walk-Behind Broadcast Spreader |
Capacity | 100 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Salt |
Includes | Cover, Hopper Screen |
Axle Type | Steel |
Frame | Powder Coated Steel |
Wheel Type | Knobby |
Features | Heavy Duty Transmission and Large Tires |
Hopper Material | Polyethylene |
Handle | Fixed T |
Product Type | Broadcast Spreader |
Description
Broadcast Spreader, Capacity 100 lb, Handle Fixed T, Drop Type High Output, Flow Control Cable, Includes Cover, Hopper Screen, For Use With Salt and Rock Salt, Spread Width 20 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 10 in, Wheel Width 4 in, Axle Type Steel, Features Heavy Duty Transmission and Large Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- HI-YIELD DORMANT OIL SPRAY (32034)
- SKINNEEEZ SKINNEEEZ SQUIRREL 24"" (5368)
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader (SP-85)
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader (SD-95)
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader (SD-95SS)
- VULCAN Vulcan YTL31515 Broadcast Spreader, 125 lb Capacity, 12 ft W Spread, Poly Hopper, Black Hopper (YTL31515)
- AGRI-FAB Grate, For Broadcast Spreaders (69411)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- BIO GREEN Bio Green BG-SS All Seed Type Super Seeder (BG-SS)
- Snowex Spreaders