Shop All Pressure Washers
Snow Joe
Sun Joe SPX3000 Superior Cleaning Bundle
Mfr # BDL-A0096
Zoro # G307471159
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # BDL-A0096
- Zoro # G307471159
- UPC # 842470139169
- Country of Origin China
- Category Pressure Washers
Description
Pressure Washer W 5pc Accessory Kit SPX3000 Sun Joe Electric Pressure Washer, 2030 PSIOUR BESTSELLING PRESSURE WASHER tackles a variety of cleaning tasks Its powerful 1800Watt145amp motor generates up to 2030 PSI of water pressure at initial discharge per CSA internal pressure testing and 176 GPM with nozzle open at minimum pressure of water flowThe washer is also equipped with a dual detergent tank system, and carries and stores two different types of detergent simultaneously in its two 09 L onboard, removable detergent tanks Conveniently switch between different detergents with the detergent selection dial and blast away all sorts of grime It also features a 34inch extension spray wand to access hardtoreach areas, and the rear wheels provide easy portabilityThis pressure washer also lets you tailor the pressure output of the spray to your cleaning need with five QuickConnect spray nozzles 0degree, 15degree, 25degree, 40degree and soap Interchange nozzles to quickly go from a highpressure 0degree pencil point jetto a lowpressure 40degree fan spray or apply detergent to the cleaning surface with the soap nozzle Other features include a 20foot high pressure hose, 35foot power cord, garden hose adapter, and a TSS Total Stop System trigger that automatically shuts off the pump when the trigger is not engagedSP1002 Slick Products Wash Wax Foam Shampoo Cleaning Solution Quickly removes dirt, bugs, salt, and other grime from your car, boat, motorcycle, truck, or other street vehicles and watercraft while providing a smooth wax coating Easily applies with a Foam Cannon, Foam Gun, Spray Bottle, or Bucket and must be diluted with water prior to use This single 64 oz bottle will make up to 16 Gallons of solutionSP4001 Slick Products ShineProtectant Spray CoatingThis PHneutral silicone coating is less corrosive than highacidic or alkalinebased products It's designed for interior and exterior use, and reduces mud and debrisadhesion while providing a rich luster and likenew appearanceSP5005 Slick Products Pressure Washer Foam Cannon AttachmentDurable Foam Cannon attaches to pressure washer wand with the 14 quick connect inlet and is designed to quickly mix our concentrated soap into a foamy washSP5009 Slick Products Extra Plush Washing MittSP5010 Slick Products Extra Plush Microfiber Towel, made with extra plush, absorbent, premium microfiber material designed to pick up dust and dirt particles
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE P-6740-G Dpd 1A Free Chlorine Reagent, 30 Ml. (LA60247)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- SWISHER Belt-V, 1/2" x 146.5 (3816)
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- SIMPSON Pressure Washer (61029)
- SIMPSON Pressure Washer (60629)
- Snow Joe Pressure Washers