Shop All Pressure Washers
Snow Joe
Sun Joe Electric Pressure Washer
Mfr # SPX2599-MAX
Zoro # G607471156
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # SPX2599-MAX
- Zoro # G607471156
- UPC # 842470119833
- Country of Origin China
- Category Pressure Washers
Description
Sun Joe SPX2599MAX Electric Pressure Washer, 2080 PSI Max, 165 GPM Max GRIME FIGHTERTackle your toughest home, outdoor and autocleaning tasks with nextgeneration grime fighting technology SPX2599MAX 130Amp Electric Pressure Washer from SUN JOE When grime gets the upper hand, fight back against your toughest home, outdoor and auto cleaning tasks with SPX2599MAX Combining the power of gas with the performance of an electric, MAX is made for those who expect the most out of their machines It's packed with the mostrequested features for your most challenging chores like a rugged 20foot highpressure hose, onboard 1 liter foam cannon, a 35foot power cord with builtin GFCI, and exclusive Total Stop System technology to save both pump and power when the trigger is not engaged SPX2599MAX's ecofriendly 130amp electric motor packs a powerful punch up to 2080 pounds per square inch at initial discharge per CSA internal pressure testing to break down dirt and grime, and pumps up to 165 GPM with nozzle open at minimum pressure max flow rate to rinse away tough oil stains, mildew, caked on mud, rust and other stubborn dirt and deposits And with 3 onboard Quick Connect nozzles, you can quickly customize the spray to suit the chore Choose from 0degree, 15degree and 40degree swap nozzles in seconds and switch from punishing pinpoint jet to powerful fan spray From start to finish, you can count on SPX2599MAX for the continuous, reliable power performance that you've come to expect from America's leading ecofriendly brand of pressure washersSo, when there's dirty work to be done, take it to the MAX with SUN JOE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 3 3/4 In. (100073)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- CAMELBAK Reservoir, 100 oz./3L, 63/64" D (1944001003)
- JT EATON Cotter Pin Securing Bait Stake Anchor (914)
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- DEWALT Light Duty 1500 psi 1.8 gpm Cold Water Electric Pressure Washer (DXPW1500E)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- VALLEY INDUSTRIES Pressure Washer Electric Spray Gun Kit - 8 Gpm (PK-340000)
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- MI-T-M Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer (JCW-2403-0MHB)
- SIMPSON PRSSR WSHR CRX 3000PSI (61222)
- Snow Joe Pressure Washers