Shop All Portable Electric Air Compressors
Snow Joe
Sun Joe Auto Joe 24V iON High Volume Inflator Portable Air Compressor Kit
Mfr # 24V-AJC-AJV-LTE
Zoro # G507388035
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-AJC-AJV-LTE
- Zoro # G507388035
- UPC # 842470130739
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Sun Joe Auto Joe 24VAJCAJVLTE 24V iON High Volume Inflator Portable Air Compressor Kit, w 20Ah Battery Charger, Storage Bag, 3 Inflation Adapters, and Nozzle Pin Attachments Auto Joe 24VAJC 24Volt iON Cordless Portable Air Compressor KitWHEN THE AIR IS LOW GO WITH JOESkip the trip to the gas station and reach for the powerful portable air compressor that fits in the palm of your hand with the24VAJCLTE 24Volt Cordless Air Compressorfrom AUTO JOECompact and convenient for camping, or commuting it's the powerpacked rechargeable pump that's perfect anywhere power is at a premium like at the park, at the pool, or on the road Keep tires at the perfect pressure, inflate a bike tire, pool float or sport ball in seconds Simply set the PSI on the digital display and pull the trigger The 24VAJCLTE automatically stops at your preset pressureSun Joe 24VAJV 24Volt iON HighVolume Inflator Kit PUMP IT UPSave your breath with 24Volts of cordless portable inflation power with SUN JOE's HighVolume Inflator Kit Equipped with three tethered inflation nozzle adapters, this powerful handheld pump is perfect for pool toys, air mattresses, rafts, and more Pump up a sport ball, refill a pool float, reinflate a river raft, air mattress and more in seconds just squeeze the trigger and pump it up The included 05 adapter, 019 adapter, and 017 adapter are tethered together, so you always have the right inflation tip close at hand And when the fun is done or it's time to pack up the air mattress, Sun Joe quickly converts from air inflator to rapid deflator So, when the air is low, pump it up and Go With Joe The 24VAJVLTW 24Volt Cordless HighVolume Inflator Kit from SUN JOE GET EQUIPPEDUnlike bulky gaspowered or electric tools, SUN JOE's 24Voltcordless compressor and inflator employ the most advancedlithiumion battery technology for no fade power, and peak performance under pressure When the work is done, simply plug the battery in to the included charger, power it up and it's recharged and ready for your next project
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- DODGE B67 BELT DRIVE COMPONENTS (107291)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- MI-T-M Portable Compressor/Generator Combo, 196 (AG1-PH65-08M1)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- Snow Joe Portable Electric Air Compressors