Shop All Pressure Washers
Snow Joe
Sun Joe 24Volt iON Power Cleaner Kit
Mfr # 24V-PP350-LTE-P1
Zoro # G407471110
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-PP350-LTE-P1
- Zoro # G407471110
- UPC # 842470135031
- Country of Origin China
- Category Pressure Washers
Description
Sun Joe 24VPP350LTEP1 24Volt iON Power Cleaner Kit, W 20Ah Battery Charger, Water Siphon Hose, Utility Brush, and more, Portable Cleaning OnTheGo, 350 PSI Max, 06 GPM Max CLEAN ONTHEGO, WITH JOEMeet the cuttingedge in cordless cleaning tech with the portable, pressurized, iON power cleaning system from Sun Joe Perfect anywhere power is at a premium, it's ideal for a quick rinse on the road or a mini power wash wherever your travels take you Simply insert the battery, tap into a water source, and goEquipped with a 20ft siphon hose, SUN JOE draws water from any fresh water source like a bucket, pool, pond, or directly from the spigot so you can quickly clean off the car, truck, boat, RV, or pressure wash the porch, patio, around the pool and other outdoor spaces The included 5in1 nozzle offers five selectable spray patterns switch from 0degree powerful pinpoint jet to 40degree fan spray and gentle shower with just a twist of the wristProviding up to 5X more cleaning power than conventional garden hoses, SUN JOE blasts through mud and cakedon messes with up to 350 PSI max at initial discharge per CSA internal pressure testing, while the 06 GPM max with nozzle open at minimum pressure flow quickly rinses away dirt and debris And for those really stubborn stains in tight spaces like wheel wells and trim, the included utility bristle brush easily breaks down grease, grime, oil and mud without damaging paint, trim, and glass SUN JOE's sleek, lightweight design less than 7 lbs makes it the perfectly portable camping companion and stores easily in the trunk of your car or in your boat or RV So, tap into unbeatable cleaning power that fits in the palm of your hand, and Go With Joe GET EQUIPPEDThe iON SystemWith iON, you've got Power To Go With NO FADE POWER from start to finish, you can run stronger and longer The individual battery cells are continuously optimized for peak performance, with No Memory Effect during recharge, a rugged, shockresistant design for longer life, and zero emissions for cleaner air Plus, it's virtually maintenancefree iON batteries are interchangeable, powering over 150 tools across the JOE brands iON will become your goto battery system for your home, yard, garage, and outdoor space It's time to Supercharge Your Chores with iON and GO WITH JOE today Get Equipped
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo For Kohler Ch18-Ch25, Cv18-Cv25, Ch730-Ch740, Cv675-Cv740 24 883 03, 24 883 03-S1 (055-437)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- DAGAN Dagan MC-19 Fire Pit Mesh Covers with Handle; Black (MC-19)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- BE PRESSURE SUPPLY Cold Water Pressure Washer, 1500 psi, 2 (PE-1520EP1COMH)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3004-0EGM)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- A.R. BLUE CLEAN Quikconnect Hose Adapter (PW909103K-R)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- SIMPSON Big Brute 49State 4000 PSI at 40 GPM CRX 420cc (BB65129)
- Snow Joe Pressure Washers