Shop All Pressure Washers
Snow Joe
Sun Joe 24Volt iON Power Cleaner Kit
Mfr # 24V-PP350-BDL
Zoro # G707471162
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-PP350-BDL
- Zoro # G707471162
- UPC # 842470119901
- Country of Origin China
- Category Pressure Washers
Description
Sun Joe 24VPP350BDL 24Volt iON Power Cleaner Kit, W 20Ah Battery and Charger, 11 Fl Oz Detergent Bottle, and Mesh Storage Bag, 350 PSI Max, 06 GPM Max CLEAN ONTHEGO, WITH JOE Meet the cuttingedge in cordless cleaning tech with the portable, pressurized, power cleaning system from SUN JOE now with additional accessories Perfect anywhere power is at a premium, it's ideal to take a quick rinse on the road or a mini power wash wherever your travels take you Simply insert the battery, tap into a water source, and go SUN JOE is powered by iON the exclusive, ecofriendly 24Volt lithiumion battery system without all of the gas, fumes, fuss, or tangled extension cords, for the ultimate in cordless convenience Equipped with a 20ft siphon hose, 24VPP350BDL draws water from any fresh water source like a bucket, pool, pond, or directly from the spigot so you can quickly clean off the car, truck, boat, RV, or pressure wash the porch, patio, around the pool and other outdoor spaces The included 5in1 nozzle offers five selectable spray patterns switch from 0degree powerful pinpoint jet to 40degree fan spray and gentle shower with just a twist of the wrist Providing up to 5x more cleaning power than conventional garden hoses, SUN JOE blasts through mud and caked on messes with up to 350 PSI max at initial discharge per CSA internal pressure testing, while the 06 GPM max with nozzle open at minimum pressure flow quickly rinses away dirt and debris And for those really stubborn stains in tight spaces like wheel wells and trim, the included utility bristle brush easily breaks down grease, grime, oil and mud without damaging paint, trim, and glass Or suds up the surface with the included detergent bottle SUN JOE's sleek, lightweight design less than 7 lbs makes it the perfectly portable camping companion and stores easily in the included mesh storage bag So, tap in to unbeatable cleaning power that fits in the palm of your hand, and Go With Joe 24VPP350BDL from SUN JOE GET EQUIPPED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- FANMATS Georgia Tech 3D Color Metal Emblem (25004)
- AFTERMARKET Replacement Oil Extractor (OTK20-0718)
- AFTERMARKET Sediment Bowl Assembly (70239167)
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SIMPSON Aluminum ALH4440 50-State (61252)
- MI-T-M Pressure Washer, 48 1/2 in L, 35 1/2 in W (GC-3004-4MGM)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GBA-4200-0DAH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- Snow Joe Pressure Washers