Shop All Spot Lights
Snow Joe
Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit
Mfr # 24V-1500FL-LTE-P1
Zoro # G307471166
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-1500FL-LTE-P1
- Zoro # G307471166
- UPC # 842470133808
- Country of Origin China
- Category Spot Lights
Description
Sun Joe 24V1500FLLTEP1 24Volt iON Handheld FlashlightSpotlightFlood Kit, W 20Ah Battery and Charger, 700 Yard Reach Illumination, 5 Light Modes, 1500 Lumens Max, 90Degree Pivot Head, Belt Hook LET THERE BE LIGHTIf you're stuck without power, trying to work in a dark, dreary basement or at the worksite or campsite at night it's time to turn on the 24V Cordless LED Handheld Spotlight from SUN JOE Powered by the 24Volt iON system, the included 20 Ah battery provides rechargeable runtime perfect for power outage situations Plus, the selectable light modes provide 5 different settings to suit the taskSpotlight, for illuminating tight spaces , High Floodlight, for brightening up a darkened room , Spot Floodlight, to light up the darkest spaces , Warning, to signal for help , Low Floodlight, for a soft glow With up to 1500 lumens max of power, SUN JOE casts light up to 700 yards away for max visibility when you need it most Need a light straight ahead, at an angle, or straight up The adjustable multiangle head shines right where you want it, and only where you need it And the onboard easyaccess hook kickstand makes it easy to go handsfree and set up anywhere you need a little lightThe iON SystemWith iON, you've got Power To Go With NO FADE POWER from start to finish, you can run stronger and longer The individual battery cells are continuously optimized for peak performance, with No Memory Effect during recharge, a rugged, shockresistant design for longer life, and zero emissions for cleaner air Plus, it's virtually maintenancefree iON batteries are interchangeable, powering over 100 tools across the JOE brands iON will become your goto battery system for your home, yard, garage, and outdoor space It's time to Supercharge Your Chores with iON and GO WITH JOE today Get Equipped
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- SYLVANIA LED17A21/GRO/B (40023)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- LIFE+GEAR FLOATING SPOTLIGHT (41-3975)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- Snow Joe Spot Lights