Shop All Spreaders
Snow Joe
SJSPD1 Handheld All-Season Multi-Purpose Spreader with Adjustable Dial Flow Control
Mfr # 200SJSPD1
Zoro # G211899230
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Protect your hands when working with hazardous chemicals with the Snow Joe SJSPD1 handheld all-season multi-purpose spreader with adjustable dial flow control. This convenient spreader has an impressive 84.5 oz. capacity. With its polypropylene construction the spreader can hold various materials like grass seed fertilizer pool chemicals ice melt and pesticides without corrosion. A twistable dial on the spout offers three different coarseness settings to ensure the best spread for whatever material you are using.The cap of the spreader has a built-in scoop that also distances hands away from chemicals when loading the spreader's cup. Within the scoop are ridges that prevent materials from clumping together while being spread. A handle is attached to the lid to make scooping and spreading ergonomically comfortable. From feeding the chicken coop to clearing snow with ice melt this multi-purpose tool will add a layer of convenience to however you need to spread out!Overall Dimensions:Width: 7 1/8''Length: 11 13/16''Height: 5 11/16''Capacity: 84.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Washer, Shim - 3/4" (7010121YP)
- BLACK FLAG Roach Motel Roach Bait Station , 2PK (HG-11020)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X100)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- SNOW JOE Handheld Spot Shaker Spreader w/Adjust. Dial Flow Control, 5-lbs Cap. (SJSPD1)
- SNOWEX 160 lb Capacity Walk-Behind Drop Spreader, 28 in W Spread (SD-95)
- CHAPIN Chapin Manufacturing 2021855 25 lbs Spreader Bag (2021855)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- CHAPIN 70 lb. capacity Broadcast Spreader (82050C)
- SCOTTS LAWNS Hand Held Spreader (71060)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- Snow Joe Spreaders