Snow Joe

SJ623E 18'' Corded Electric Single-Stage Snow Blower


product price: $331.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clear paths of snow quickly with the Snow Joe SJ623E 18'' corded electric single-stage snow blower. You'll have no need for pull-cords gas or oil since this electric blower is corded which inherently reduces carbon emissions for cleaner air. Perfect for even large size driveways and sidewalks the snow blower clears 18'' wide by 10'' deep in every pass. On top of the unit is an adjustable chute which rotates up 180 degrees and it can toss snow up 25' away. The 15-amp motor powers the unit so it can clear up to 720 lb. of snow per minute to ensure you spend less time in the cold.To optimize visibility the unit has a halogen light on the front for nighttime or low-lit clearing. For easy maneuverability the wheels are compact for optimal handling. An integrated scraper bar allows the blade to clear to the ground without damaging pavement. This unit delivers results akin to a gas machine with the eco-friendly convenience of electric. The blower has an easy start push button for quick application and it also sports a foldable handle when it is time to store the device. Spend less time outside during the winter by preparing for those snow storms with the Snow Joe SJ623E corded electric single-stage snow blower. It is recommended to use this product only with an outdoor-rated extension cord.Overall Dimensions:Length: 23 5/8''Width: 19 11/16''Height: 20 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.