Shop All Ice Melt
Snow Joe
Pure Calcium Chloride Ice Melt Pellets | 15-Lbs | 94% Pure
Mfr # MELT15CPP-BOX
Zoro # G804928736
product price: $21.79
/ea
$21.79
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
Tackle tough ice and snow build-up with PRO results: MELT Calcium Chloride Pellets — the fast-acting, professional-strength, long-lasting de-icing formula from SNOW JOE. The powerful, easy to dispense, the non-clumping formula works in sub-zero conditions and is safer on sidewalks. Unlike outdated tired, unreliable ice clearing methods, MELT Calcium Chloride Pellets, when used as directed, will not track into your home and lasts up to 24 hours, making it the perfect pre-treating solution to prevent ice build-up from the start. MELT15CPP-BOX calcium chloride pellets contain 94% calcium chloride to quickly generate heat upon contact and penetrate snow and ice up to 3 times faster than conventional ice melt for fast, effective results. So, when the ice builds up, Go With Joe: MELT Calcium Chloride Pellets, from SNOW JOE.
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
- DB ELECTRICAL Fuel Lift Pump For Case 201 Windrower 708294R91, 708294R94, HH708294; (1703-3003)
- MILWAUKEE TOOL M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-21HD)
- BRIGGS & STRATTON Mower Blade (1719598BZYP)
- EARTHWISE 16" 13.5A Tiller (TC70016EW)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- SNOW JOE Melt 50 lb. Friendly Blend Ice Melter with CMA (Pallet of 49) (MELT50EB-PLT)
- SNOW JOE Calcium Chloride Crystals Ice Melt, 10lb. (MELT10CC-J)
- SNOW JOE Melt 10 lb. Calcium Chloride Crystals Ice Melter (Pallet of 200 Jugs) (MELT10CC-J-PLT)
- SNOW JOE Melt 25 lb. Blend Ice Melter with CMA (Pallet of 100) (MELT25EB-PLT)
- SNOW JOE 40 lb Bag Eco Clean Ice Melt, Melts Down to -20 Degrees, Green (MELT40ECO)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- Snow Joe Ice Melt