Shop All Ice Melt
Snow Joe
Calcium Chloride Pellets Ice Melt, 25 lb.
Mfr # MELT25CCP
Zoro # G1900661
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 lb.
- Chemical Composition Calcium Chloride
- Application Method Pellet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 25 lb. |
Details
Item | Calcium Chloride Pellets Ice Melt,25 lb. |
Chemical Composition | Calcium Chloride |
Application Method | Pellet |
Description
Calcium Chloride Pellets Ice Melt,25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- MTD Hanger-Deck Lift (747-04401A)
- ILC Replacement for Ezgo / Cushman / Textron 00560g1 (00560G1 EZGO / CUSHMAN / TEXTRON)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- SNOW JOE Pet Friendly Premium Ice Melt | 20-LBS | Safe for Paws (MELT20PET)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- SNOW JOE Pellets of Fire Ice Melt, 50 Lbs. (CP50)
- SNOW JOE Resealable Bag Premium Environmentally-Friendly Blend Ice Melter w/ CMA (MELT50EB)
- SNOW JOE Melt 25 lb. Blend Ice Melter with CMA (Pallet of 100) (MELT25EB-PLT)
- SNOW JOE Melt 50 lb. Friendly Blend Ice Melter with CMA (Pallet of 49) (MELT50EB-PLT)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV6)
- Snow Joe Ice Melt