Snow Joe

Bliss Oversized Outdoor Hammock In A Bag, Country Club


product price: $59.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Snow Joe
  • MFR # BH-401-CC
  • Zoro # G308588153
  • UPC #
    14761400405
  • Country of Origin China
  • Category Hammocks

Description

Bliss oversized hammock in a bag, country club this versatile full size brazilian style hammock brings together tradition and comfort. Made with a polyester/cotton blended fabric also gives you the durability you need to get by the seasons ahead. Reinforced steel hammock loops for durability. Also great for use indoors: hang off the corner of your room or you can even hang the 2 ends off a ceiling to be used as a hammock chair!! elegant and colorful stripe selections give this hammock the perfect touch. features oversized brazilian style hammock, 60in width. made of strong, breathable cotton/poly fabric 300g/sqm. 6' 5in long x 5' wide. Overall length: 10'. no assembly needed. Easy to hang with eye screws & hooks included. thick rope loops are reinforced with metal on the inside. drawstring carry bag included. weight capacity up to 265 lbs. hammock stand not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.