Snow Joe

Bliss Outdoors Solar LED Lantern w Olive Leaf Design Hand Painted Finish


product price: $40.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Snow Joe
  • MFR # BSL-307-WH
  • Zoro # G107471137
  • UPC #
    842470131903
  • Country of Origin China
  • Category Lanterns

Description

Bliss Outdoors BSL307WH Solar LED Lantern w Olive Leaf Design Hand Painted Finish, 12in Tall, Waterproof IP44 White With the Bliss Outdoors Decorative Solar 2Mode LED Lantern, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a large solar lantern that measures 12 tall x 775 in diameter, and has a dusk to dawn feature so it automatically illuminates at night and turns off at dawn Featuring 2 modes of light choices A steady warm LED light, or a wonderful 5 color gradual transition mode for the perfect ambience in any setting It includes a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a olive leaf pattern that's laser cut on the lanterns surface so when illuminated, it casts a beautiful design shadow pattern that's warm and pleasant to the eye The lantern is durable and made of highquality metal, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or stand it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.