Shop All Lanterns
Snow Joe
Bliss Outdoors Solar LED Lantern w Diamond Leaf Design Hand Painted Finish
Mfr # BSL-306-WH
Zoro # G907471153
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bliss Outdoors BSL306WH Solar LED Lantern w Diamond Leaf Design Hand Painted Finish, 12in Tall, Waterproof IP44 White With the Bliss Outdoors Decorative Solar 2Mode LED Lantern, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a large solar lantern that measures 12 tall x 775 in diameter, and has a dusk to dawn feature so it automatically illuminates at night and turns off at dawn Featuring 2 modes of light choices A steady warm LED light, or a wonderful 5 color gradual transition mode for the perfect ambience in any setting It includes a 600 mAH battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a diamond leaf pattern that's laser cut on the lanterns surface so when illuminated, it casts a beautiful design shadow pattern that's warm and pleasant to the eye The lantern is durable and made of highquality metal, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or stand it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 21"" 13W (F13T5/CW/RP)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- SUREFIRE Red Filter, for 1.25" Bezel Flashlights (F26)
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BL)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-S)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BL)
- LUMAPRO Lantern, General Purpose, LED, 400 lm (49XX89)
- Snow Joe Lanterns