Shop All Lanterns
Snow Joe
Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish
Mfr # BSL-309-BL
Zoro # G807471154
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bliss Outdoors BSL309BL Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish, 9in Tall, Waterproof IP44 Blue With the Bliss Outdoors Decorative Solar LED Lanterns, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a set of 2 solar lanterns that are large at 9 tall x 5 in diameter, and have a dusk to dawn feature so it automatically illuminates at night and turns off at dawn featuring a warm LED light w a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a hummingbird pattern so when illuminated, casts a beautiful design shadow patterns that's warm and pleasant to the eye The lantern is durable and made of highquality metal with a laser cut etched design, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or place it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- TCP Elite LED, 9W BR30, DIM, 3000K, Flood (LED9BR30D30K)
- FEIT ELECTRIC LED SMRT BR30 E26 CC 65W (BR30/RGBW/CA/AG)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BL)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-S)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-WH)
- PROMIER PRODUCTS 2-in-1 Lantern Flashlight 2 Pack (LA-FLLNx2-3/12)
- Snow Joe Lanterns