Snow Joe

Bliss Hammocks Gravity Free Chair w Canopy, Pillow, Drink Tray


product price: $135.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bliss Hammocks GFC451P Gravity Free Chair w Canopy, Pillow, Drink Tray, 26in Wide, Weather Rust Resistant, 300 Lb Capacity With the Bliss Hammocks Gravity Free Recliner, the stress will just float away as you recline back into any desired position This chair is designed to put your body into the most natural position needed for rest and increased blood circulation when fully reclined It's designed with zero gravity in mind so when fully reclined, your feet are aligned with the heart thereby achieving a neutral posture and ideal alignment for increase blood circulation The result is a weightless sensation and of course, complete relaxation Features an adjustable canopy sunshade that blocks over 90 of UVA rays, and conveniently folds back and snaps into the back of the frame when not in use Also comes with an adjustable pillow that can be used as a head rest or lumbar support and a side tray that holds 2 drinks, a cell phone book or iPad The seat bed is made of a PVC coated woven sling material that is strong, durable and doesn't absorb water, so can be dried instantly with a towel It can also be easily cleaned with a wet cloth or hose The sling material is attached to the frame with double bungee, to give you extra durability and allows the material to conform to your body when sitting in it giving you ultimate comfort The powder coated steel frame helps to prevent rusting which makes it ideal for use indoors and outdoor use and leaves you with a long lasting quality product It also features wider arm rests and and O lock mechanism which allows you to recline in any position, and lock it into place then simply unlock to put the chair upright again Weight capacity is 300 Lbs folds practically flat for easy storage and portability Find Your Bliss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.