Shop All Outdoor Folding Chairs & Folding Tables
Snow Joe
Bliss Hammocks Gravity Free Chair w Canopy , Drink Tray, Pillow
Mfr # GFC-436WDB
Zoro # G207388038
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # GFC-436WDB
- Zoro # G207388038
- UPC # 14761857711
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Bliss Hammocks GFC436WDB Gravity Free Chair w Canopy , Drink Tray, Pillow, 30in Wide XL, Weather Rust Resistant, 360 Lb Capacity With the XL Bliss Hammocks Gravity Free Recliner, the stress will just float away as you recline back into any desired position This chair is designed to put your body into the most natural position needed for rest and increased blood circulation when fully reclined It's designed with zero gravity in mind and extra width for comfort so when fully reclined, your feet are aligned with the heart thereby achieving a neutral posture and ideal alignment The result is a weightless sensation and of course, complete relaxation Features an adjustable canopy sunshade that blocks over 90 of UVA rays, and conveniently folds back and snaps into the back of the frame when not in use Also comes with an adjustable pillow that can be used as a head rest or lumbar support and a side tray that holds 2 drinks, a cell phone book or iPad The seat bed is made of a PVC coated woven sling material that is strong, durable and doesn't absorb water, so can be dried instantly with a towel It can also be easily cleaned with a wet cloth or hose The sling material is attached to the frame with double bungee, to give you extra durability and allows the material to conform to your body when sitting in it giving you ultimate comfort The powder coated steel frame helps to prevent rusting which makes it ideal for use indoors and outdoor use and leaves you with a long lasting quality product It also features wider arm rests and and O lock mechanism which allows you to recline in any position, and lock it into place then simply unlock to put the chair upright again This XL model is 30 wide and has an increased weight capacity of 360 Lbs The Bliss Gravity Free Chair folds practically flat for easy storage and portability Find Your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 8 in x 19 ft 6 in Standard Duty 0.1875 in Tarp, Orange, Polyethylene (5WUE7)
- ILC Replacement For Drager Battery (8326186)
- OREGON Edger Blade (40-002)
- KOHLER D/D Oil Filter (52 050 02-S)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-BF)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-AL)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-455-1)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- Snow Joe Outdoor Folding Chairs & Folding Tables