Snow Joe

Bliss Hammocks Fringed Hammock Chair w Pillows, Side Pocket, Spreader Bar, Hanging Hardware


product price: $53.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Snow Joe
  • MFR # BHC-103-GY
  • Zoro # G907387911
  • UPC #
    842470132337
  • Country of Origin China
  • Category Hammocks

Description

Bliss Hammocks BHC103GY Fringed Hammock Chair w Pillows, Side Pocket, Spreader Bar, Hanging Hardware, 40in Wide, 250 Lb Capacity Gray This tasteful, incredibly comfortable fringed designed fabric Hammock Chair is perfect to add a little flair to your indoor decor can also add the perfect personal touch to your outdoor space This Hammock chair features a strong woven, breathable polyester cotton material with 100 handmade woven fringes along the front end of the chair Also Includes 2square pillows for ultimate comfort It also features a built in pocket on the side so you can hold your phone, iPad, book, drink more The spreader bar is a collapsible powder coated steel design that makes it easily storable during the cold season, while providing durability when in use Hand crafted rope loop end for a classic style durability with a 250 lbs weight capacity All Hanging hardware is included with a chain and all the screws needed to install indoors as well Find Your Bliss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.