Shop All Cordless Tool Accessories
Snow Joe
Battery Charger For Li-Ion 40V
Mfr # ICHRG40
Zoro # G0547589
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40V
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Category Type Battery Charger
- For Battery Voltage 40V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # ICHRG40
- Zoro # G0547589
- UPC # 856890003962
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 40V |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Category Type | Battery Charger |
Item | Battery Charger |
For Battery Voltage | 40V |
For Use With | iBat40, iBat40XR, iBat40-LT, iBAT40-LTE |
Description
Battery Charger,40V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/16 2" Depth of Cut Annular Cutter NITRO (92N228)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- SNOW JOE 40.0V Li-Ion Battery, 5.0Ah Capacity (IBAT40XR)
- SNOW JOE iON+ 24VBAT-LT EcoSharp® LITE Lithium-Ion Battery 24-Volt 2.5-Ah (24VBAT-LT)
- DEWALT Batteries, 60V Flexvolt 6.0 Ah, PK4 ((4) DCB606)
- ILC Replacement for Hilti B22 (B22 HILTI)
- Snow Joe Cordless Tools