Shop All Portable Electric Air Compressors
Snow Joe
Auto Joe 24Volt iON Cordless Portable Air Compressor Kit
Mfr # 24V-AJC1-LTE-P1
Zoro # G307387931
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-AJC1-LTE-P1
- Zoro # G307387931
- UPC # 842470135017
- Country of Origin China
- Category Portable Electric Air Compressors
Description
W 20Ah Battery, Charger, Storage Bag, and Nozzle Adapters It's a rechargeable pump that fits in the palm of your hand and weighs just 3 pounds, yet is ultrapowerful to quickly and easily fill up with air anytime, anywhere So, skip the trip to the gas station When the air is low, pump it up, and go with Auto JoeThe Auto Joe iON cordless air compressor is compact and convenient And don't let size fool youit packs a powerful punch The secret is ProPower3x technologyPowerSelect with a builtin digital gauge to set the right pressure PowerStart with just the push of a button PowerInflate with a 154Watt motor generating 120 pounds per square inch of compressed airUnderinflated tires waste precious gas Now, with Auto Joe, you can skip the trip to the gas station when the air is low Just check inside the door of your vehicle for the correct pressure Then, simply set the PSI on the digital display and pull the trigger Auto Joe will keep pumping and automatically stop once it's reached the exact PSI No more overinflating, no more driving around to find a gas station with a working pump, and no more wrestling for change when you do Just instant air, whenever and wherever you need itPlus, Auto Joe comes with a carrying case and stows easily inside your car, to quickly fix emergency flats on the road It's also great for inflating all kinds of equipment in seconds, as it comes with a sports ball needle for footballs and toys, a tapered adapter for pool floats, balloons and inflatables, an air chuck to easily keep tires at the perfect pressure, and a presta valve adapter, so you won't need to buy a separate pump for your bike tires And all the adapters store right on board, so you'll always have them when you need them There's also a builtin light, so you can always see where you're working So, when the air is low, you're now in the knowpump it up and Go with Joe Get EquippedThe iON SystemWith iON, you've got Power To Go With NO FADE POWER from start to finish, you can run stronger and longer The individual battery cells are continuously optimized for peak performance, with No Memory Effect during recharge, a rugged, shockresistant design for longer life, and zero emissions for cleaner air Plus, it's virtually maintenancefree iON batteries are interchangeable, powering over 100 tools across the JOE brands iON will become your goto battery system for your home, yard, garage, and outdoor space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Drain Valve (PN22N092G)
- DYNABRADE Packing (07146)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- CALIFORNIA AIR TOOLS Quiet Flow 1HP 4.7 Gal Steel Tank Air Compressor w/Nailer Gun Kit (CAT-4710SQGK18)
- SPEEDAIRE Electric Air Compressor, 1 Stage, 2 HP (2MLW6)
- MILWAUKEE TOOL M18 FUEL™ 2 Gallon Compact Quiet Compressor (2840-20)
- VIAIR Dual Stealth Black 400C Value Pack, 150PS (40048)
- ABAC 1.5 HP, 1.6 Gallon, 120 Max Psi Portable Air Compressor, 22 lbs (Suitcase)
- Snow Joe Air Compressors