Shop All Wet Dry Vacuums
Snow Joe
Auto Joe 24Volt Cordless WetDry Handheld Vacuum
Mfr # 24V-AJVAC-P1
Zoro # G507471126
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 24V-AJVAC-P1
- Zoro # G507471126
- UPC # 842470135093
- Country of Origin China
- Category Wet Dry Vacuums
Description
Auto Joe 24VAJVACP1 24Volt Cordless WetDry Handheld Vacuum, 5 Attachments Carry Bag, W 20Ah Battery Charger THE QUICKEST PICKERUPPER Powered by a 120watt motor and a 20 Ah 24V lithiumion battery and charger, the 24V Max Cordless WetDry Handheld Vacuum Cleaner is perfect for quick cleanups around the home, office, auto, garage, workshop, boat and RV, from Auto Joe With 33air watt max suction power, 8 kPa max vacuum pressure, and an advanced HEPA filtration system, this handy grime fighter traps pollen, dirt, sand, hair, dust debris and more inside its 183 fl oz dust tank The HEPA filter is washable and reusable, and the included 6piece accessory kit contains an extension tube, crevice nozzle, water nozzle, wet dry utility nozzle, dust brush nozzle, and carrying bag The iON SystemWith iON, you've got Power To Go With NOFADE POWER from start to finish, you can run stronger, longer The individual battery cells are continuously optimized for peak performance, with No Memory Effect during recharge, a rugged, shockresistant design for longer life, and zero emissions for cleaner air Plus, it's virtually maintenancefree iON batteries are interchangeable, powering over 100 tools across the JOE brands iON will become your goto battery system for your home, yard, garage, and outdoor space It's time to Supercharge Your Chores with iON and GO WITH JOE today Get Equipped
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Retaining Spring, Steel, PK3 (N6603)
- MRS MEYERS Mrs. Meyer's Clean Day 16 Oz. Lavender Scent Liquid Dish Soap (11103)
- PURELL 1200 ml Foam Hand Soap Cartridge (7785-02)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA16)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- SHOP-VAC Shop Vacuum, 6 gal, Plastic, 145 cfm (9653606)
- FEIN Fein 2801199 8.4 gal 9 amp Turbo II Corded Wet & Dry Vacuum; Orange - 120V & 20.5 lbs (2801199)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- Snow Joe Wet Dry Vacuums