Shop All Portable Vacuums
Snow Joe
ASHJ202E 4.8 Gallon Corded Electric Ash Vacuum
Mfr # 200ASHJ202E
Zoro # G711789536
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 200ASHJ202E
- Zoro # G711789536
- Country of Origin China
- Category Portable Vacuums
Description
Rid your grills and fireplaces of ash with Snow Joe ASHJ202E corded electric ash vacuum. After using your grills firepits or pellet stoves the cold ash build-up often gets left behind. With this corded electric ash vacuum you'll be able to effectively traps dust and ash particles to keep your breathing space clear. The dual filtration system utilizes a coarse dust prefilter as well as a fine-dust pleated filter to ensure all the debris gets packed away!To use place the aluminum nozzle onto surface with cold ash build-up and flip a switch. The powerful 5-amp motor will get to work storing all the cold ash into the metal canister which can store up to 4.8 gallons. More importantly it is self-contained with no filtration bag needed. Merely lift the lid container to remove ash. In order to keep the unit in action the device has been outfitted with safety features that keep it from operating without a proper filter and a protective wire basket for the fine dust filter. In case of blockage an indicator will alert you to check it. No longer let cold ash sit by taking it head on with the Snow Joe ASHJ202E corded electric ash vacuum.Overall Dimensions:Length: 12 13/16''Width: 12 1/2''Height: 14 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 13 gal Rodent-Repellent Trash Bags, 25 in x 25 in, 0.90 mil, White, 40 PK (MX2425W40F)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- MISTY Toilet Bowl Cleaner, 32 oz., White, PK12 (1038799)
- SNOW JOE Electric Ash Vacuum, 5 gal. (ASHJ201)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- Snow Joe Portable Vacuums