Shop All Cordless Tool Accessories
Snow Joe
40.0V Li-Ion Battery, 5.0Ah Capacity
Mfr # IBAT40XR
Zoro # G1900792
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Snow Joe and Sun Joe Cordless ion Models
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 5.0Ah
- Category Type Battery Pack
- Voltage 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # IBAT40XR
- Zoro # G1900792
- UPC # 810829022158
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Snow Joe and Sun Joe Cordless ion Models |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 5.0Ah |
Category Type | Battery Pack |
Item | Battery |
Voltage | 40.0 |
Accessory Type | Lithium-Ion Battery,40V,5.0Ah |
Description
Lithium-Ion Battery,40V,5.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- RIDGID Rear Centering Assembly (47570)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A287X30)
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- SNOW JOE iON+ 24VBAT-LT EcoSharp® LITE Lithium-Ion Battery 24-Volt 2.5-Ah (24VBAT-LT)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- DANTONA Power Tool Battery, TOOL-524LI-40 (TOOL-524LI-40)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT XC5.0 Extended Capacity Battery Pack (48-11-2450)
- Snow Joe Cordless Tools