Shop All Cordless Tool Accessories
Snow Joe
40.0V Li-Ion Battery, 4.0Ah Capacity
Mfr # IBAT40
Zoro # G1900810
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All Snow Joe and Sun Joe Cordless iON Models
- Cordless Tool Battery Type Li-Ion
- Category Type Battery Pack
- Green Certification or Other Recognition CALIFORNIA PROPOSITION 65; ETL approved
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # IBAT40
- Zoro # G1900810
- UPC # 856890003955
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Manufacturers Warranty Length | 90 Day Warranty |
Details
For Use With | All Snow Joe and Sun Joe Cordless iON Models |
Cordless Tool Battery Type | Li-Ion |
Category Type | Battery Pack |
Green Certification or Other Recognition | CALIFORNIA PROPOSITION 65; ETL approved |
Number of Ports | 1 |
Battery Capacity | 4.0Ah |
Voltage | 40.0 |
Item | Battery |
Function | Power cordless iON tool |
Features | Lithium-ion Technology High Capacity Cells with No-Fade Power for Maximum Job Performance; No Memory Effect Charge Whenever You Want Without having to Drain the Battery or Wait for Full Charge Before Use; Cord-Free Operation No Gas, Oil, Tune-ups, Pull-Cords, or Tangled Extension Cords; Eco-Friendly Zero Emissions for Cleaner Air; Reliable Performance 4.0 Ah (160 Wh) Capacity Provides up to 50 Minutes of Whisper-Quiet Run-Time |
Accessory Type | Lithium-Ion Battery,40V,4.0Ah |
Description
Lithium-Ion Battery,40V,4.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- SNOW JOE iON+ 24VBAT-LT EcoSharp® LITE Lithium-Ion Battery 24-Volt 2.5-Ah (24VBAT-LT)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- SNOW JOE 40.0V Li-Ion Battery, 5.0Ah Capacity (IBAT40XR)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- Snow Joe Cordless Tool Accessories