Shop All Cordless Tool Accessories
Snow Joe
40.0V Li-Ion Battery, 2.0Ah Capacity
Mfr # IBAT40-LTE
Zoro # G1900628
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Snow Joe and Sun Joe Cordless ion Models
- Cordless Tool Battery Type Li-Ion
- Voltage 40V
- Battery Capacity 2.0Ah
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # IBAT40-LTE
- Zoro # G1900628
- UPC # 810829024213
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Snow Joe and Sun Joe Cordless ion Models |
Cordless Tool Battery Type | Li-Ion |
Item | Battery |
Voltage | 40V |
Battery Capacity | 2.0Ah |
Category Type | Battery Pack |
Description
Lithium-Ion Battery,40V,2.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 2 (73402)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- SNOW JOE 40.0V Li-Ion Battery, 5.0Ah Capacity (IBAT40XR)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- SNOW JOE iON+ 24VBAT-LT EcoSharp® LITE Lithium-Ion Battery 24-Volt 2.5-Ah (24VBAT-LT)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- WERNER M440003 Drill Jacket (M440003)
- Snow Joe Cordless Tools