Shop All Snow Blowers
Snow Joe
24V-X2-SB22 iON+ Cordless Single-Stage Snow Blower with 8.0 Ah XR8 Batteries
Mfr # 20024VX2SB22
Zoro # G911901424
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 20024VX2SB22
- Zoro # G911901424
- Country of Origin United States
- Category Snow Blowers
Description
Clear paths of snow quickly with the Snow Joe 24V-X2-SB22 iON+ cordless single-stage snow blower. You'll have no need for pull-cords gas or oil since this electric blower is battery powered and cordless which inherently reduces carbon emissions for cleaner air. Perfect for even large size driveways and sidewalks the snow blower clears a 22'' wide by 13'' deep path in every pass. On top of the unit is an adjustable chute which rotates up 180 degrees and it can toss snow up 25' away. The blower can clear up to 840 lb. of snow per minute to ensure you spend less time in the cold.For safer cleaning LED headlights offer improved visibility in darker settings like early morning or nighttime. An integrated scraper bar allows the blade to clear to the ground without damaging pavement. This product comes with a high-speed dual-port charger that can charge the two batteries necessary to operate the device at the same time. In addition it only takes two hours to recharge the batteries so you'll always be ready for the next build-up. Spend less time outside during the winter by preparing for those snow storms with the Snow Joe 24V-X2-SB22 iOn+ cordless snow blower.Kit Includes:- 2 24V 8.0 Ah XR8 high performance battery- Dual Port Charger- Snow Joe 24V-X2-SB22 cordless snow blowerOverall Dimensions:Length: 22 1/2''Width: 23 1/2''Height: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Woods 1008199 Hi-Lift Blade 345-085 (345-085)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- SNOW JOE Snow Blower Replacement (ION18SB-16.3)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- SNOW JOE Electric Snow Shovel Hardware Pack, 324E (324E-HP)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- Snow Joe Snow Blowers