Shop All Snow Blowers
Snow Joe
24V-X2-SB18-TV1 Cordless Snow Blower Bundle with 2 4.0 Ah Batteries
Mfr # 20024VX2SB18TV1
Zoro # G011968747
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 20024VX2SB18TV1
- Zoro # G011968747
- Country of Origin United States
- Category Snow Blowers
Description
Clear paths of snow quickly with the Snow Joe 24V-X2-SB18-TV1 iON+ cordless snow blower bundle. You'll have no need for pull-cords gas or oil since this electric blower is battery powered and cordless which inherently reduces carbon emissions for cleaner air. Thanks to the rubber-tipped 4 blade steel auger this snow blower clears a 19'' wide by 10'' deep path in every pass. This makes it perfect for both small and large driveways decks and sidewalks. On top of the unit is an adjustable chute which rotates up to 180 degrees and can toss snow up 20' away. The blower has a powerful 1200W motor to clear up to 700 lb. of snow per minute and up to 10 tons of snow per charge.For safe use the LED headlights offer improved visibility in darker settings like early morning or nighttime. An integrated scraper bar allows the blade to clear to the ground without damaging pavement. This bundle comes with 2 2.0 Ah lithium-ion batteries and a dual-port charger to charge both batteries at once. The batteries charge in only two hours allowing you to quickly prepare your unit for the next use. Spend less time outside during the winter by preparing for snowstorms with this cordless snow blower.Kit Includes:- Dual port charger- Snow Joe 24V-X2-SB18-TV1 cordless snow blower- 2 24V iON+ 4.0 Ah lithium-ion batteriesOverall Dimensions:Length: 24 7/16''Width: 19 3/4''Height: 21 7/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Not Applicable 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- MTD Cable-Control (946-1252)
- ARROW STORAGE PRODUCTS Floor Frame Kit, Classic Sheds 6x7, 8x4, 8x6, 8x7, 8x8ft/Select Sheds 6x6, 6x7, 8x4, 8x6, 8x7, 8x8ft (FKCS02)
- SWISHER Stop-Clutch Weldment, Txt Blk (9973TK)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- SNOW JOE Replacement Scraper Blade, SJ619E-SCPBLD (SJ619E-SCPBLD)
- SNOW JOE Cordless Snow Blower Handle (ION18SB-HP)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- WORX Gutter Cleaning Kit (WA4092)
- Snow Joe Snow Blowers