Shop All Snow Blowers
Snow Joe
24V-X2-SB15 15'' iON+ Cordless Snow Blower with 4.0 Ah Batteries and Charger - 48V
Mfr # 20024VX2SB15
Zoro # G111594679
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # 20024VX2SB15
- Zoro # G111594679
- Country of Origin United States
- Category Snow Blowers
Description
Clear paths of snow quickly with the Snow Joe 24V-X2-SB15 15'' iON+ cordless snow blower. You'll have no need for pull-cords gas or oil since this electric blower is battery powered and cordless which inherently reduces carbon emissions for cleaner air. Perfect for normal-sized driveways and sidewalks the snow blower clears a 15'' wide by 6'' deep path in every pass. On top of the unit is an adjustable chute which rotates up 180 degrees and it can toss snow up 20' away. The blower is only 27 lb. which makes it easier to handle when operating.For the ultimate convenience you can start the device with the mere push of button. An integrated scraper bar allows the blade to clear to the ground without damaging pavement. This product comes with a high-speed dual-port charger that can charge the two batteries necessary to operate the device at the same time. In addition this unit comes with 2 4.0 Ah lithium-ion batteries and a dual port charger. Spend less time outside during the winter by preparing for those snowstorms with the Snow Joe cordless snow blower.Kit Includes:- 2 24V 4.0 Ah lithium-ion batteries- Dual-port charger- Snow Joe 24V-X2-SB15 15'' cordless snow shovelOverall Dimensions:Length: 20''Width: 17 5/16''Height: 22 3/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Metal Blade Brake Clutch Plate, Replaces Honda: 75150-Va3-J01, 75150-Vk6-000, Zinc Plated 285-704 (285-704)
- EXTREME MAX Extreme Max 3006.8456 Portable Folding Kayak Stand - Pair (3006.8456)
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- UNIVERSAL FOREST 48 in. H X 2 in. W Wood Grade Stake (141044)
- SNOW JOE Cordless Variable Speed Single Stage Snowblower |No Battery + Charger (ION100V-21SB-CT)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- SNOW JOE Snow Blower Replacement (ION18SB-16.3)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- Snow Joe Snow Blowers