Shop All Snow Blowers
Snow Joe
15" 11Amp Single-Stage Electric Snow Blower
Mfr # SJ615E
Zoro # G0547817
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Voltage 11Amp
- Inlet Height 8"
- Chute Construction Stainless Steel/Plastic
- Lights No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # SJ615E
- Zoro # G0547817
- UPC # 810829026774
- Country of Origin China
- Category Snow Blowers
Dimensions
Inlet Height | 8" |
Chute Turning Radius | 180 Degrees |
Width | 15" |
Details
Item | Snow Blower |
Fuel Type | Electric |
Voltage | 11Amp |
Chute Construction | Stainless Steel/Plastic |
Lights | No |
Drive Type | Motorized |
Chute Rotation | Electric |
Auger Type | Plastic |
Integrated Hand Warmers | No |
Start Type | Electric |
Stages | Single |
Number of Stages | Single |
Description
Electric Snow Blower,15 In.,11A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Diego Padres Elite Chair (524-12E)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X20)
- LUSTER LEAF Garlic Clip Repellant with Odor Release, Pk 100 (DR-100B)
- MUTUAL INDUSTRIES 24" X 1500" Misf Fabric (150-1500-24)
- SNOW JOE Snow Thrower Wheel Kit, for SJ619E (SJ619E-WHEELKIT)
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- SNOW JOE Cordless Snow Blower Handle (ION18SB-HP)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- SNOW JOE Snow Blower Hardware Pack, SJ619E/SJ625E (SJ625E-HP)
- EARTHWISE 22-Inch 40-Volt Cordless Electric Snow Thrower (SN71022)
- Snow Joe Snow Blowers