Shop All Snow Shovels
This Product is Discontinued
Snow Joe
13" 40V Battery Cordless Electric Snow Shovel (Discontinued)
Mfr # ION13SS-CT
Zoro # G3728063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Width 13"
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snow Joe
- MFR # ION13SS-CT
- Zoro # G3728063
- UPC # 810829022097
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 13" |
Details
Item | Cordless Electric Snow Shovel |
Application | Snow |
Description
Cordless,Snow Shovel,Core Tool Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.