Shop All Automotive Specialized Tools
Sniper
Optical Headlight Aimer,
Mfr # 5405
Zoro # G6835306
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Beam Elucidation Filter, Floor slope laser, Foldable Pointer Centering Arm, Gun Sight Style Horizontal Alignment Visor
- Type Fixed Screen
- Length 24 in
- Width 23 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sniper
- MFR # 5405
- Zoro # G6835306
- Country of Origin Spain
- Category Automotive Specialized Tools
Dimensions
Length | 24 in |
Width | 23 in |
Height | 23 in |
Details
Item | Optical Headlight Aimer |
Includes | Beam Elucidation Filter, Floor slope laser, Foldable Pointer Centering Arm, Gun Sight Style Horizontal Alignment Visor |
Type | Fixed Screen |
Color | Yellow |
Material | Steel |
For Use With | Vehicle Headlights |
Characteristics | Metal Base, Metal Mast, Metal Housing, Polished Glass Lens, Solid Rubber Wheels, Laser Floor Slope Measurement |
Application | Automotive, Motorcycles, Trucks |
Number of Pieces | 33 |
Tool Type | Optical Headlight Aimer |
For Vehicle Tool Category | Headlight |
Description
Optical Headlight Aimer, Tool Type Optical Headlight Aimer, Length 24 in, Width 23 in, Height 23 in, Material Steel, For Vehicle Tool Category Headlight, Color Yellow, Includes Beam Elucidation Filter, Floor slope laser, Foldable Pointer Centering Arm, Gun Sight Style Horizontal Alignment Visor, Number of Pieces 33, Application Automotive, Motorcycles, Trucks, For Use With Vehicle Headlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 46418 (46418)
- GROTE Standard Tie, Black, 8", 18lb., PK100 (83-6005)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- WIX FILTERS Hydraulic Filter, Wl10243 (WL10243)
- SNIPER Headlight Aimer Cover (SNICOV)
- SNIPER Optical Headlight Aimer (5412b)
- KEN-TOOL Slack Adjuster Set (KEN33210)
- POWERBUILT Adjustable Bearing Race And Seal Kit126 (647815)
- MITYVAC Mityvac 822599 Hose Set For Mit7300 ; Mit7400 and Mit7201 (MTY-822599)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- ESCO ESCO ESC-40300 HD Truck U-Joint Puller (ESC-40300)
- Sniper Automotive Specialized Tools