Shop All Tool Belts & Pouches
Snickers Workwear
Tool vest, Black, Polyamide
Mfr # U4250 0404 006
Zoro # G605386858
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Black
- Features Tool vest
- Closure Type Zipper
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snickers Workwear
- MFR # U4250 0404 006
- Zoro # G605386858
- UPC # 84298382796
- Country of Origin Viet Nam
- Category Tool Belts & Pouches
Dimensions
Size | Large |
Details
Item | Tool vest |
Material | Polyamide |
Color | Black |
Features | Tool vest |
Closure Type | Zipper |
Description
Snickers tool vest built for everyday use on the job, with plenty of options for practical storage. This tool vest features mesh ventilation at the front to ensure efficient breathability during intense work and reinforced holster/breast pockets with Cordura® for extra durability. Wide adjustable shoulder straps are elastic in the back for smooth comfort, with an ergonomic belt that is also adjustable to reduce pressure on shoulders. Plus, an integrated inside expander makes it possible to wear the tool vest with or without a jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- CATCHMASTER 24XL Jumbo Rat (24XL)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 007)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 008)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- MILWAUKEE TOOL Electricians Work Belt (48-22-8110)
- SATA Belt Pouch, 4-Pocket (ST95211)
- CLC WORK GEAR Tool Belt Pro Framer 27Pkt 4Pc (51452)
- Snickers Workwear Tool Belts & Pouches