Shop All Tool Belts & Pouches
Snickers Workwear
Tool vest, Black, Polyamide
Mfr # U4250 0404 005
Zoro # G905386862
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Black
- Features Tool vest
- Size Medium
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snickers Workwear
- MFR # U4250 0404 005
- Zoro # G905386862
- UPC # 84298382789
- Country of Origin Viet Nam
- Category Tool Belts & Pouches
Dimensions
Size | Medium |
Details
Item | Tool vest |
Material | Polyamide |
Color | Black |
Features | Tool vest |
Closure Type | Zipper |
Description
Snickers tool vest built for everyday use on the job, with plenty of options for practical storage. This tool vest features mesh ventilation at the front to ensure efficient breathability during intense work and reinforced holster/breast pockets with Cordura® for extra durability. Wide adjustable shoulder straps are elastic in the back for smooth comfort, with an ergonomic belt that is also adjustable to reduce pressure on shoulders. Plus, an integrated inside expander makes it possible to wear the tool vest with or without a jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 008)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 007)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- GATORBACK Liquid Add-On Pouch (609)
- Snickers Workwear Tool Belts & Pouches